Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 7/16"-20, Bottoming, 3 Flutes, TiCN

  • Zoro #: G0219867
  • Mfr #: 1650512408
$38.21
  • List Number: 16505
  • Tap Dimension Type: Inch
  • Tap Chamfer: Bottoming
See full product details
Orders over $75 ship free.

Osg #1650512408 Specifications

  • Zoro #: G0219867
  • Mfr #: 1650512408
List Number: 16505 Tap Dimension Type: Inch
Tap Chamfer: Bottoming Overall Length: 3 29/32 in
Tap Thread Type: UNF Shank Dia.: 5/16 in
Thread Direction: Right Hand Number of Pieces: 1
Thread Length: 9/16 in Pitch Diameter Limit: H5
Tap Style: Spiral Flute Tap Material: Powdered Metal
Number of Flutes: 3 Tap Finish: TiCN
Tap Thread Size: 7/16"-20 Tap Grouping:
Includes: Standards:
Tap Size: 7/16" Cutting Direction - Machining: Right Hand
Series: 16505 Package Quantity:
Application: SAE or Metric:
Thread Type: Head Style:
Item: Spiral Flute Tap 55% Thread Drill Size: 10.20mm
Square Size: 0.2420 in Primary Material Application: Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code: H, M, P Extended Neck: Yes
Material Grade - Machining: 16505, VC-10 Secondary Material Application ISO Code: K, N, P
Tap Length Standard: DIN Tap Shank Standard: ANSI
65% Thread Drill Size: 10.00mm Shank Type - Machining: Straight
Coolant Fed: Non-Coolant Through Thread Standard: UNF
75% Thread Drill Size: 9.95 Drill Bit Size: 0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in
Helix Angle: Variable Threads per Inch: 20
Thread Size: 7/16"-20 Thread Limit: H5
Secondary Material Application: Aluminum, Cast Iron, Steel Shank Length: 2 3/16 in
Measurement System: Fractional Inch Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 29/32 in, Powdered Metal, TiCN, Thread Length 9/16 in, 75 Percent Thread Drill Size 9.95, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1650512408