Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 7/16"-28, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0219593
  • Mfr #: 1650506008
$45.64
  • Tap Dimension Type: Inch
  • Overall Length: 3 17/32 in
  • Thread Direction: Right Hand
See full product details
Orders over $75 ship free.

Osg #1650506008 Specifications

  • Zoro #: G0219593
  • Mfr #: 1650506008
Tap Dimension Type: Inch Overall Length: 3 17/32 in
Thread Direction: Right Hand Tap Thread Type: UNEF
Number of Pieces: 1 Pitch Diameter Limit: H4
Tap Style: Spiral Flute List Number: 16505
Number of Flutes: 3 Shank Dia.: 5/16 in
Tap Material: Powdered Metal Tap Thread Size: 7/16"-28
Tap Finish: TiCN Thread Length: 9/16 in
Tap Chamfer: Semi-Bottoming, Modified Bottoming Tap Size: 7/16"
Series: 16505 Cutting Direction - Machining: Right Hand
Item: Spiral Flute Tap Measurement System: Fractional Inch
Shank Length: 1 13/16 in Square Size: 0.2420 in
Helix Angle: Variable Secondary Material Application: Aluminum, Cast Iron, Steel
Shank Type - Machining: Straight Thread Limit: H4
Secondary Material Application ISO Code: K, N, P Tap Length Standard: DIN
Thread Standard: UNEF Coolant Fed: Non-Coolant Through
Primary Material Application ISO Code: H, M, P Thread Size: 7/16"-28
Material Grade - Machining: 165050, VC-10 Tap Shank Standard: ANSI
Extended Neck: Yes Primary Material Application: Hardened Steel, Stainless Steel, Steel
Threads per Inch: 28 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 7/16 In.-28, UNEF, Overall Length 3 17/32 in, Powdered Metal, TiCN, Thread Length 9/16 in, Thread Limit H4, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1650506008