Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 7/16"-28, Bottoming, 3 Flutes, TiCN

  • Zoro #: G0219733
  • Mfr #: 1650512508
$39.89
  • Overall Length: 3 17/32 in
  • Tap Finish: TiCN
  • List Number: 16505
See full product details
Orders over $75 ship free.

Osg #1650512508 Specifications

  • Zoro #: G0219733
  • Mfr #: 1650512508
Overall Length: 3 17/32 in Tap Finish: TiCN
List Number: 16505 Tap Material: Powdered Metal
Number of Flutes: 3 Tap Style: Spiral Flute
Tap Thread Type: UNEF Tap Dimension Type: Inch
Pitch Diameter Limit: H4 Tap Chamfer: Bottoming
Shank Dia.: 5/16 in Thread Length: 9/16 in
Tap Thread Size: 7/16"-28 Thread Direction: Right Hand
Number of Pieces: 1 Tap Size: 7/16"
Cutting Direction - Machining: Right Hand Series: 16505
Item: Spiral Flute Tap Square Size: 0.2420 in
Tap Length Standard: DIN Thread Limit: H4
Shank Length: 1 13/16 in Material Grade - Machining: 16505, VC-10
Threads per Inch: 28 Shank Type - Machining: Straight
Measurement System: Fractional Inch Primary Material Application: Hardened Steel, Stainless Steel, Steel
Tap Shank Standard: ANSI Secondary Material Application: Aluminum, Cast Iron, Steel
Thread Size: 7/16"-28 Thread Standard: UNEF
Secondary Material Application ISO Code: K, N, P Extended Neck: Yes
Primary Material Application ISO Code: H, M, P Coolant Fed: Non-Coolant Through
Helix Angle: Variable Shop By: New Low Price
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 7/16 In.-28, UNEF, Overall Length 3 17/32 in, Powdered Metal, TiCN, Thread Length 9/16 in, Thread Limit H4, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1650512508