Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 7/8"-20, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0220372
  • Mfr #: 1650506708
$175.57
  • Shank Dia.: 11/16 in
  • Tap Material: Powdered Metal
  • Tap Finish: TiCN
See full product details
This item ships free.

Osg #1650506708 Specifications

  • Zoro #: G0220372
  • Mfr #: 1650506708
Shank Dia.: 11/16 in Tap Material: Powdered Metal
Tap Finish: TiCN Tap Style: Spiral Flute
Tap Thread Type: UNEF Number of Flutes: 4
Thread Length: 1 1/16 in Number of Pieces: 1
Pitch Diameter Limit: H5 Tap Dimension Type: Inch
List Number: 16505 Overall Length: 4 29/32 in
Tap Chamfer: Semi-Bottoming, Modified Bottoming Thread Direction: Right Hand
Tap Thread Size: 7/8"-20 Includes:
Tap Grouping: Standards: ANSI, DIN
Tap Size: 7/8" Series: 16505
Cutting Direction - Machining: Right Hand Application:
SAE or Metric: Package Quantity:
Head Style: Thread Type:
Item: Spiral Flute Tap Secondary Material Application ISO Code: K, N, P
Material Grade - Machining: VC-10 Tap Length Standard: DIN
Secondary Material Application: Aluminum, Cast Iron, Steel Square Size: 0.5220 in
Shank Type - Machining: Straight Extended Neck: Yes
Thread Standard: UNEF Primary Material Application ISO Code: H, M, P
Threads per Inch: 20 Primary Material Application: Hardened Steel, Stainless Steel, Steel
Tap Shank Standard: ANSI, DIN Shank Length: 2 1/4 in
Features: Sharp Cutting Edge; Variable Helix Flute; OSG's Proprietary V Coating; Powder Metallurgy HSS Thread Limit: H5
Measurement System: Fractional Inch Thread Size: 7/8"-20
Helix Angle: Variable Coolant Fed: Non-Coolant Through
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 7/8 In.-20, UNEF, Overall Length 4 29/32 in, Powdered Metal, TiCN, Thread Length 1 1/16 in, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 4

Reviews of Osg #1650506708