Osg

Spiral Flute Tap, Modified Bottoming 0 Flutes


$29.05
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size #8-32
  • Overall Length 2.125"
  • Tap Chamfer Modified Bottoming
  • Tap Style Spiral Flute
  • Tap Thread Type UNC
See all product information