Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, #8-32, Modified Bottoming, 2 Flutes, Black Oxide

  • Zoro #: G0219182
  • Mfr #: 1754901
$25.53
  • Tap Style: Spiral Flute
  • Number of Flutes: 2
  • Thread Length: 1/4 in
See full product details
Orders over $75 ship free.

Osg #1754901 Specifications

  • Zoro #: G0219182
  • Mfr #: 1754901
Tap Style: Spiral Flute Number of Flutes: 2
Thread Length: 1/4 in Number of Pieces: 1
List Number: 313 Pitch Diameter Limit: H6
Tap Thread Size: #8-32 Tap Chamfer: Modified Bottoming
Overall Length: 2 3/32 in Tap Material: Powdered Metal
Tap Dimension Type: Inch Tap Thread Type: UNC
Thread Direction: Right Hand Shank Dia.: 5/32 in
Tap Finish: Black Oxide Tap Grouping:
Includes: Standards:
Tap Size: #8 Cutting Direction - Machining: Right Hand
Series: 313 SAE or Metric:
Thread Type: Package Quantity:
Application: Head Style:
Item: Spiral Flute Tap Extended Neck: Yes
Coolant Fed: Non-Coolant Through Shank Type - Machining: Straight
Secondary Material Application ISO Code: H, M, P, S Threads per Inch: 32
75% Thread Drill Size: 3.40 Thread Limit: H6
Square Size: 0.1310 in Primary Material Application ISO Code: H, M, P3
Thread Standard: UNC Material Grade - Machining: 313, VC-10
Primary Material Application: Hardened Steel, Stainless Steel, Steel Secondary Material Application: Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Shank Length: 1 11/32 in Thread Size: #8-32
65% Thread Drill Size: 3.50mm 55% Thread Drill Size: 3.60mm
Measurement System: Pipe Drill Bit Size: 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
Helix Angle: 15 Degrees Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, Powdered Metal, Black Oxide, Thread Length 1/4 in, 75 Percent Thread Drill Size 3.40, Thread Limit H6, Thread Direction Right Hand, Number of Flutes 2

Reviews of Osg #1754901