Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, #8-36, Bottoming, 3 Flutes, TiCN

  • Zoro #: G0219322
  • Mfr #: 1650509808
$25.19
  • Tap Finish: TiCN
  • Thread Length: 1/4 in
  • Overall Length: 2 15/32 in
See full product details
Orders over $75 ship free.

Osg #1650509808 Specifications

  • Zoro #: G0219322
  • Mfr #: 1650509808
Tap Finish: TiCN Thread Length: 1/4 in
Overall Length: 2 15/32 in Tap Thread Type: UNF
Thread Direction: Right Hand Shank Dia.: 5/32 in
Tap Dimension Type: Inch Pitch Diameter Limit: H2
Number of Flutes: 3 Tap Chamfer: Bottoming
Tap Thread Size: #8-36 Number of Pieces: 1
Tap Material: Powdered Metal Tap Style: Spiral Flute
List Number: 16505 Standards:
Tap Grouping: Includes:
Tap Size: #8 Cutting Direction - Machining: Right Hand
Series: 16505 Application:
Package Quantity: Thread Type:
Head Style: SAE or Metric:
Item: Spiral Flute Tap Thread Size: #8-36
Shank Type - Machining: Straight Thread Standard: UNF
75% Thread Drill Size: #29 Material Grade - Machining: 16505, VC-10
Drill Bit Size: 0.1351 in, 0.1369 in, 0.1387 in, 0.1405 in, 0.1424 in Primary Material Application ISO Code: H, M, P
Coolant Fed: Non-Coolant Through Threads per Inch: 36
Extended Neck: Yes Tap Shank Standard: ANSI
Helix Angle: Variable Measurement System: Pipe
Shank Length: 1 5/8 in Secondary Material Application: Aluminum, Cast Iron, Steel
Square Size: 0.1310 in Thread Limit: H2
Primary Material Application: Hardened Steel, Stainless Steel, Steel Tap Length Standard: DIN
Secondary Material Application ISO Code: K, N, P 65% Thread Drill Size: 9/64 in
55% Thread Drill Size: #27 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size #8-36, UNF, Overall Length 2 15/32 in, Powdered Metal, TiCN, Thread Length 1/4 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1650509808