Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, 9/16"-24, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0219928
  • Mfr #: 1650506208
$87.55
  • Tap Chamfer: Semi-Bottoming, Modified Bottoming
  • Tap Dimension Type: Inch
  • Tap Thread Size: 9/16"-24
See full product details
This item ships free.

Osg #1650506208 Specifications

  • Zoro #: G0219928
  • Mfr #: 1650506208
Tap Chamfer: Semi-Bottoming, Modified Bottoming Tap Dimension Type: Inch
Tap Thread Size: 9/16"-24 Tap Material: Powdered Metal
List Number: 16505 Overall Length: 3 29/32 in
Tap Finish: TiCN Tap Style: Spiral Flute
Thread Length: 5/8 in Thread Direction: Right Hand
Number of Pieces: 1 Tap Thread Type: UNEF
Number of Flutes: 3 Shank Dia.: 27/64 in
Pitch Diameter Limit: H4 Standards: ANSI, DIN
Tap Grouping: Includes:
Tap Size: 9/16" Series: 16505
Cutting Direction - Machining: Right Hand Thread Type:
SAE or Metric: Head Style:
Package Quantity: Application:
Item: Spiral Flute Tap Shank Length: 1 15/16 in
Helix Angle: Variable Shank Type - Machining: Straight
Thread Standard: UNEF Primary Material Application ISO Code: H, M, P
Thread Limit: H4 Square Size: 0.3220 in
Coolant Fed: Non-Coolant Through Secondary Material Application: Aluminum, Cast Iron, Steel
Measurement System: Fractional Inch Threads per Inch: 24
Material Grade - Machining: VC-10 Secondary Material Application ISO Code: K, N, P
Features: Sharp Cutting Edge; Variable Helix Flute; OSG's Proprietary V Coating; Powder Metallurgy HSS Tap Length Standard: DIN
Extended Neck: Yes Tap Shank Standard: ANSI, DIN
Primary Material Application: Hardened Steel, Stainless Steel, Steel Thread Size: 9/16"-24
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size 9/16 In.-24, UNEF, Overall Length 3 29/32 in, Powdered Metal, TiCN, Thread Length 5/8 in, Thread Limit H4, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1650506208