Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M1.6x0.35, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0220031
  • Mfr #: 1650003108
$51.75
  • Tap Style: Spiral Flute
  • Tap Thread Size: M1.6x0.35
  • Number of Flutes: 2
See full product details
Orders over $75 ship free.

Osg #1650003108 Specifications

  • Zoro #: G0220031
  • Mfr #: 1650003108
Tap Style: Spiral Flute Tap Thread Size: M1.6x0.35
Number of Flutes: 2 Shank Dia.: 3.58mm
Tap Material: Powdered Metal Tap Finish: TiCN
Tap Chamfer: Semi-Bottoming, Modified Bottoming Thread Direction: Right Hand
Number of Pieces: 1 Tap Dimension Type: Metric
List Number: 16500 Pitch Diameter Limit: D3
Overall Length: 40.00mm Tap Thread Type: Metric Coarse
Standards: ANSI, DIN Thread Length: 7.00mm
Tap Size: M1.6 Cutting Direction - Machining: Right Hand
Series: 16500 Item: Spiral Flute Tap
Square Size: 2.79mm Helix Angle: Variable
Thread Standard: Metric Coarse Thread Limit: D3
Secondary Material Application ISO Code: K, N, P Primary Material Application: Hardened Steel, Stainless Steel, Steel
Secondary Material Application: Aluminum, Cast Iron, Steel Shank Type - Machining: Straight
Thread Pitch: 0.35mm Material Grade - Machining: VC-10
Coolant Fed: Non-Coolant Through Tap Shank Standard: ANSI, DIN
65% Thread Drill Size: 1.30mm Thread Size: M1.6x0.35
Tap Length Standard: DIN Measurement System: Metric
55% Thread Drill Size: 1.35mm Drill Bit Size: 1.24mm, 1.26mm, 1.28mm, 1.30mm, 1.33mm
Shank Length: 26.40mm Extended Neck: Yes
Features: Sharp Cutting Edge; Variable Helix Flute; OSG's Proprietary V Coating; Powder Metallurgy HSS 75% Thread Drill Size: 1.25
Primary Material Application ISO Code: H, M, P Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size M1.6x0.35, Metric Coarse, Overall Length 40.00mm, Powdered Metal, TiCN, Thread Length 7.00mm, 75 Percent Thread Drill Size 1.25, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 2

Reviews of Osg #1650003108