Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M1.7x0.35, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0219952
  • Mfr #: 1650003208
$51.75
  • Tap Chamfer: Semi-Bottoming, Modified Bottoming
  • Overall Length: 40.00mm
  • Shank Dia.: 3.58mm
See full product details
Orders over $75 ship free.

Osg #1650003208 Specifications

  • Zoro #: G0219952
  • Mfr #: 1650003208
Tap Chamfer: Semi-Bottoming, Modified Bottoming Overall Length: 40.00mm
Shank Dia.: 3.58mm Pitch Diameter Limit: D3
List Number: 16500 Number of Pieces: 1
Tap Thread Size: M1.7x0.35 Tap Style: Spiral Flute
Tap Thread Type: Metric Coarse Thread Direction: Right Hand
Tap Finish: TiCN Tap Material: Powdered Metal
Number of Flutes: 2 Tap Dimension Type: Metric
Thread Length: 7.00mm Tap Grouping:
Standards: ANSI, DIN Includes:
Tap Size: M1.7 Cutting Direction - Machining: Right Hand
Series: 16500 Application:
SAE or Metric: Head Style:
Package Quantity: Thread Type:
Item: Spiral Flute Tap Shank Type - Machining: Straight
Shank Length: 26.60mm Extended Neck: Yes
Thread Pitch: 0.35mm Secondary Material Application ISO Code: K, N, P
Primary Material Application ISO Code: H, M, P Square Size: 2.79mm
Tap Shank Standard: ANSI, DIN Thread Limit: D3
Tap Length Standard: DIN Secondary Material Application: Aluminum, Cast Iron, Steel
65% Thread Drill Size: 1.40mm Material Grade - Machining: VC-10
Drill Bit Size: 1.33mm, 1.36mm, 1.38mm, 1.40mm, 1.42mm Measurement System: Metric
Coolant Fed: Non-Coolant Through 75% Thread Drill Size: 1.36
Helix Angle: Variable Primary Material Application: Hardened Steel, Stainless Steel, Steel
Thread Standard: Metric Coarse Features: Sharp Cutting Edge; Variable Helix Flute; OSG's Proprietary V Coating; Powder Metallurgy HSS
Thread Size: M1.7x0.35 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size M1.7x0.35, Metric Coarse, Overall Length 40.00mm, Powdered Metal, TiCN, Thread Length 7.00mm, 75 Percent Thread Drill Size 1.36, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 2

Reviews of Osg #1650003208