Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M2.2x0.25, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0220083
  • Mfr #: 1650003508
$63.24
  • Overall Length: 45.00mm
  • Number of Pieces: 1
  • Shank Dia.: 3.58mm
See full product details
Orders over $75 ship free.

Osg #1650003508 Specifications

  • Zoro #: G0220083
  • Mfr #: 1650003508
Overall Length: 45.00mm Number of Pieces: 1
Shank Dia.: 3.58mm Tap Chamfer: Semi-Bottoming, Modified Bottoming
Pitch Diameter Limit: D2 Number of Flutes: 2
Tap Style: Spiral Flute List Number: 16500
Thread Direction: Right Hand Tap Thread Size: M2.2x0.25
Tap Material: Powdered Metal Tap Thread Type: Metric Fine
Tap Dimension Type: Metric Tap Finish: TiCN
Tap Grouping: Standards: DIN
Includes: Thread Length: 3.00mm
Tap Size: M2.2 Cutting Direction - Machining: Right Hand
Series: 16500 Application:
Head Style: SAE or Metric:
Package Quantity: Thread Type:
Item: Spiral Flute Tap Extended Neck: Yes
Coolant Fed: Non-Coolant Through Measurement System: Metric
Primary Material Application: Hardened Steel, Stainless Steel, Steel Square Size: 2.79mm
Shank Length: 34.00mm Features: Stabilizes Chip Shape, Accelerates chip evacuation, Long tool life, High Wear Resistance
Secondary Material Application: Aluminum, Cast Iron, Steel Thread Pitch: 0.25mm
Thread Size: M2.2x0.25 Helix Angle: Variable
Secondary Material Application ISO Code: K, N, P Tap Shank Standard: DIN
Tap Length Standard: DIN Thread Standard: Metric Fine
Shank Type - Machining: Straight Primary Material Application ISO Code: H, M, P
Material Grade - Machining: 16500 Thread Limit: D2
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size M2.2x0.25, Metric Fine, Overall Length 45.00mm, Powdered Metal, TiCN, Thread Length 3.00mm, Thread Limit D2, Thread Direction Right Hand, Number of Flutes 2

Reviews of Osg #1650003508