Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M2.2x0.45, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0220059
  • Mfr #: 1650003608
$41.27
  • Pitch Diameter Limit: D3
  • Number of Flutes: 2
  • Tap Thread Type: Metric Coarse
See full product details
Orders over $75 ship free.

Osg #1650003608 Specifications

  • Zoro #: G0220059
  • Mfr #: 1650003608
Pitch Diameter Limit: D3 Number of Flutes: 2
Tap Thread Type: Metric Coarse Number of Pieces: 1
List Number: 16500 Overall Length: 45.00mm
Tap Chamfer: Semi-Bottoming, Modified Bottoming Tap Style: Spiral Flute
Shank Dia.: 3.58mm Tap Thread Size: M2.2x0.45
Tap Material: Powdered Metal Tap Finish: TiCN
Tap Dimension Type: Metric Thread Direction: Right Hand
Includes: Standards: DIN
Tap Grouping: Thread Length: 3.00mm
Tap Size: M2.2 Cutting Direction - Machining: Right Hand
Series: 16500 Thread Type:
Package Quantity: Head Style:
Application: SAE or Metric:
Item: Spiral Flute Tap 55% Thread Drill Size: #49
Secondary Material Application: Aluminum, Cast Iron, Steel Shank Length: 34.00mm
Measurement System: Metric Thread Pitch: 0.45mm
Secondary Material Application ISO Code: K, N, P Helix Angle: Variable
Material Grade - Machining: 16500 Thread Size: M2.2x0.45
Square Size: 2.79mm Coolant Fed: Non-Coolant Through
Thread Standard: Metric Coarse Thread Limit: D3
Tap Shank Standard: DIN Primary Material Application: Hardened Steel, Stainless Steel, Steel
75% Thread Drill Size: 1.75 Shank Type - Machining: Straight
Drill Bit Size: 1.73mm, 1.76mm, 1.79mm, 1.82mm, 1.85mm Features: Stabilizes Chip Shape, Accelerates chip evacuation, Long tool life, High Wear Resistance
Tap Length Standard: DIN 65% Thread Drill Size: 1.80mm
Extended Neck: Yes Primary Material Application ISO Code: H, M, P
Shop By: New Low Price Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size M2.2x0.45, Metric Coarse, Overall Length 45.00mm, Powdered Metal, TiCN, Thread Length 3.00mm, 75 Percent Thread Drill Size 1.75, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 2

Reviews of Osg #1650003608