Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M2.3x0.40, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0220101
  • Mfr #: 1650003708
$43.14
  • Tap Material: Powdered Metal
  • Number of Flutes: 2
  • Pitch Diameter Limit: D3
See full product details
Orders over $75 ship free.

Osg #1650003708 Specifications

  • Zoro #: G0220101
  • Mfr #: 1650003708
Tap Material: Powdered Metal Number of Flutes: 2
Pitch Diameter Limit: D3 Thread Direction: Right Hand
Overall Length: 45.00mm Tap Style: Spiral Flute
Number of Pieces: 1 Shank Dia.: 3.58mm
Tap Finish: TiCN Tap Thread Type: Metric Coarse
Tap Chamfer: Semi-Bottoming, Modified Bottoming Tap Dimension Type: Metric
Tap Thread Size: M2.3x0.40 List Number: 16500
Thread Length: 3.00mm Standards: DIN
Tap Size: M2.3 Series: 16500
Cutting Direction - Machining: Right Hand Item: Spiral Flute Tap
Thread Size: M2.3x0.4 Tap Length Standard: DIN
Primary Material Application: Hardened Steel, Stainless Steel, Steel Tap Shank Standard: DIN
Features: Stabilizes Chip Shape, Accelerates chip evacuation, Long tool life, High Wear Resistance Helix Angle: Variable
Measurement System: Metric Primary Material Application ISO Code: H, M, P
Thread Limit: D3 Thread Pitch: 0.40mm
Shank Length: 33.10mm Extended Neck: Yes
Coolant Fed: Non-Coolant Through Secondary Material Application ISO Code: K, N, P
Material Grade - Machining: 16500 Square Size: 2.79mm
Secondary Material Application: Aluminum, Cast Iron, Steel Shank Type - Machining: Straight
Thread Standard: Metric Coarse Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M2.3-0.40, Tap Chamfer Modified Bottoming, Number of Flutes 0, Pitch Diameter Limit D3, Tap Material Powdered Metal, Tap Finish V

Reviews of Osg #1650003708