Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M2.6x0.45, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0220110
  • Mfr #: 1650004008
$38.22
  • Thread Direction: Right Hand
  • Tap Chamfer: Semi-Bottoming, Modified Bottoming
  • Tap Material: Powdered Metal
See full product details
Orders over $75 ship free.

Osg #1650004008 Specifications

  • Zoro #: G0220110
  • Mfr #: 1650004008
Thread Direction: Right Hand Tap Chamfer: Semi-Bottoming, Modified Bottoming
Tap Material: Powdered Metal Tap Style: Spiral Flute
Tap Thread Size: M2.6x0.45 Tap Dimension Type: Metric
Tap Finish: TiCN Tap Thread Type: Metric Coarse
Overall Length: 50.00mm Number of Pieces: 1
List Number: 16500 Number of Flutes: 2
Shank Dia.: 3.58mm Pitch Diameter Limit: D3
Standards: DIN Thread Length: 3.00mm
Tap Size: M2.6 Cutting Direction - Machining: Right Hand
Series: 16500 Item: Spiral Flute Tap
Features: Stabilizes Chip Shape, Accelerates chip evacuation, Long tool life, High Wear Resistance Square Size: 2.79mm
Thread Standard: Metric Coarse Primary Material Application: Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code: H, M, P Measurement System: Metric
65% Thread Drill Size: 2.22mm Secondary Material Application ISO Code: K, N, P
Shank Length: 37.00mm Thread Size: M2.6x0.45
Thread Limit: D3 Secondary Material Application: Aluminum, Cast Iron, Steel
Shank Type - Machining: Straight Coolant Fed: Non-Coolant Through
Extended Neck: Yes Thread Pitch: 0.45mm
Tap Shank Standard: DIN Drill Bit Size: 2.13mm, 2.16mm, 2.19mm, 2.22mm, 2.25mm
Tap Length Standard: DIN 75% Thread Drill Size: 2.16
Helix Angle: Variable Material Grade - Machining: 16500
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size M2.6x0.45, Metric Coarse, Overall Length 50.00mm, Powdered Metal, TiCN, Thread Length 3.00mm, 75 Percent Thread Drill Size 2.16, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 2

Reviews of Osg #1650004008