Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M27x1.50, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0220497
  • Mfr #: 1650007208
$272.43
  • Tap Finish: TiCN
  • Thread Direction: Right Hand
  • Tap Chamfer: Semi-Bottoming, Modified Bottoming
See full product details
This item ships free.

Osg #1650007208 Specifications

  • Zoro #: G0220497
  • Mfr #: 1650007208
Tap Finish: TiCN Thread Direction: Right Hand
Tap Chamfer: Semi-Bottoming, Modified Bottoming Number of Flutes: 4
Shank Dia.: 22.75mm Tap Dimension Type: Metric
List Number: 16500 Tap Style: Spiral Flute
Tap Material: Powdered Metal Tap Thread Size: M27x1.50
Tap Thread Type: Metric Fine Number of Pieces: 1
Overall Length: 140.00mm Pitch Diameter Limit: D8
Standards: DIN Tap Grouping:
Includes: Thread Length: 24.00mm
Tap Size: M27 Cutting Direction - Machining: Right Hand
Series: 16500 Package Quantity:
Head Style: SAE or Metric:
Thread Type: Application:
Item: Spiral Flute Tap Tap Length Standard: DIN
Material Grade - Machining: VC-10 Shank Length: 80.00mm
Thread Limit: D8 Shank Type - Machining: Straight
Thread Pitch: 1.50mm Secondary Material Application ISO Code: K, N, P
Features: Sharp Cutting Edge, Variable Helix Flute Thread Size: M27x1.5
Drill Bit Size: 25.44mm, 25.54mm, 25.64mm, 25.73mm, 25.83mm Extended Neck: Yes
Primary Material Application ISO Code: H, M, P Square Size: 17.07mm
Secondary Material Application: Aluminum, Cast Iron, Steel Primary Material Application: Hardened Steel, Stainless Steel, Steel
Coolant Fed: Non-Coolant Through Tap Shank Standard: DIN
Helix Angle: Variable Thread Standard: Metric Fine
Measurement System: Metric Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size M27x1.5, Metric Fine, Overall Length 140.00mm, Powdered Metal, TiCN, Thread Length 24.00mm, Thread Limit D8, Thread Direction Right Hand, Number of Flutes 4

Reviews of Osg #1650007208