Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M27x2.00, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0220567
  • Mfr #: 1650007308
$272.43
  • Tap Thread Type: Metric Fine
  • Tap Finish: TiCN
  • Tap Dimension Type: Metric
See full product details
This item ships free.

Osg #1650007308 Specifications

  • Zoro #: G0220567
  • Mfr #: 1650007308
Tap Thread Type: Metric Fine Tap Finish: TiCN
Tap Dimension Type: Metric Pitch Diameter Limit: D8
Shank Dia.: 22.75mm Number of Pieces: 1
Tap Thread Size: M27x2.00 Number of Flutes: 4
List Number: 16500 Tap Chamfer: Semi-Bottoming, Modified Bottoming
Thread Direction: Right Hand Overall Length: 140.00mm
Tap Material: Powdered Metal Tap Style: Spiral Flute
Standards: DIN Tap Grouping:
Includes: Thread Length: 24.00mm
Tap Size: M27 Series: 16500
Cutting Direction - Machining: Right Hand Thread Type:
SAE or Metric: Head Style:
Application: Package Quantity:
Item: Spiral Flute Tap Secondary Material Application: Aluminum, Cast Iron, Steel
Drill Bit Size: 24.92mm, 25.05mm, 25.18mm, 25.31mm, 25.44mm Shank Length: 80.00mm
Thread Size: M27x2 Thread Limit: D8
Material Grade - Machining: VC-10 Extended Neck: Yes
Tap Length Standard: DIN Helix Angle: Variable
Thread Pitch: 2.00mm Square Size: 17.07mm
Primary Material Application: Hardened Steel, Stainless Steel, Steel Features: Sharp Cutting Edge, Variable Helix Flute
Measurement System: Metric Thread Standard: Metric Fine
Secondary Material Application ISO Code: K, N, P Primary Material Application ISO Code: H, M, P
Shank Type - Machining: Straight Tap Shank Standard: DIN
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size M27x2, Metric Fine, Overall Length 140.00mm, Powdered Metal, TiCN, Thread Length 24.00mm, Thread Limit D8, Thread Direction Right Hand, Number of Flutes 4

Reviews of Osg #1650007308