Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M27x3.00, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0220512
  • Mfr #: 1650007408
$272.43
  • Tap Finish: TiCN
  • Tap Dimension Type: Metric
  • Number of Pieces: 1
See full product details
This item ships free.

Osg #1650007408 Specifications

  • Zoro #: G0220512
  • Mfr #: 1650007408
Tap Finish: TiCN Tap Dimension Type: Metric
Number of Pieces: 1 Tap Chamfer: Semi-Bottoming, Modified Bottoming
List Number: 16500 Tap Style: Spiral Flute
Pitch Diameter Limit: D10 Shank Dia.: 22.75mm
Tap Thread Size: M27x3.00 Tap Thread Type: Metric Coarse
Number of Flutes: 4 Tap Material: Powdered Metal
Overall Length: 160.00mm Thread Direction: Right Hand
Standards: DIN Thread Length: 36.00mm
Tap Size: M27 Cutting Direction - Machining: Right Hand
Series: 16500 Item: Spiral Flute Tap
Helix Angle: Variable Secondary Material Application: Aluminum, Cast Iron, Steel
Material Grade - Machining: VC-10 Drill Bit Size: 23.88mm, 24.08mm, 24.27mm, 24.47mm, 24.66mm
Shank Length: 80.00mm Thread Size: M27x3
Coolant Fed: Non-Coolant Through Shank Type - Machining: Straight
Thread Limit: D10 Tap Length Standard: DIN
Thread Standard: Metric Coarse Extended Neck: Yes
Primary Material Application ISO Code: H, M, P Tap Shank Standard: DIN
Secondary Material Application ISO Code: K, N, P Primary Material Application: Hardened Steel, Stainless Steel, Steel
Thread Pitch: 3.00mm Features: Sharp Cutting Edge, Variable Helix Flute
Square Size: 17.07mm Measurement System: Metric
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M27-3.00, Tap Chamfer Modified Bottoming, Number of Flutes 0, Pitch Diameter Limit D10, Tap Material Powdered Metal, Tap Finish V

Reviews of Osg #1650007408