Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M2x0.40, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0220138
  • Mfr #: 1650003408
$41.27
  • List Number: 16500
  • Overall Length: 45.00mm
  • Tap Finish: TiCN
See full product details
Orders over $75 ship free.

Osg #1650003408 Specifications

  • Zoro #: G0220138
  • Mfr #: 1650003408
List Number: 16500 Overall Length: 45.00mm
Tap Finish: TiCN Tap Style: Spiral Flute
Tap Thread Size: M2x0.40 Pitch Diameter Limit: D3
Tap Chamfer: Semi-Bottoming, Modified Bottoming Tap Dimension Type: Metric
Number of Flutes: 2 Tap Material: Powdered Metal
Thread Direction: Right Hand Shank Dia.: 3.58mm
Tap Thread Type: Metric Coarse Number of Pieces: 1
Thread Length: 3.00mm Standards: DIN
Tap Size: M2 Series: 16500
Cutting Direction - Machining: Right Hand Item: Spiral Flute Tap
Measurement System: Metric Primary Material Application ISO Code: H, M, P
Primary Material Application: Hardened Steel, Stainless Steel, Steel Shank Type - Machining: Straight
Tap Length Standard: DIN Thread Size: M2x0.4
Secondary Material Application: Aluminum, Cast Iron, Steel 75% Thread Drill Size: 1.60
65% Thread Drill Size: 1.65mm Thread Limit: D3
Square Size: 2.79mm Coolant Fed: Non-Coolant Through
Extended Neck: Yes Drill Bit Size: 1.58mm, 1.61mm, 1.64mm, 1.66mm, 1.69mm
Shank Length: 35.00mm Thread Standard: Metric Coarse
Secondary Material Application ISO Code: K, N, P Thread Pitch: 0.40mm
Material Grade - Machining: 16500 Helix Angle: Variable
Tap Shank Standard: DIN Features: Stabilizes Chip Shape, Accelerates chip evacuation, Long tool life, High Wear Resistance
55% Thread Drill Size: #51 Shop By: New Low Price
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size M2x0.4, Metric Coarse, Overall Length 45.00mm, Powdered Metal, TiCN, Thread Length 3.00mm, 75 Percent Thread Drill Size 1.60, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 2

Reviews of Osg #1650003408