Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M30x1.50, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0220573
  • Mfr #: 1650007608
$299.87
  • Tap Thread Size: M30x1.50
  • Pitch Diameter Limit: D9
  • Tap Finish: TiCN
See full product details
This item ships free.

Osg #1650007608 Specifications

  • Zoro #: G0220573
  • Mfr #: 1650007608
Tap Thread Size: M30x1.50 Pitch Diameter Limit: D9
Tap Finish: TiCN Tap Dimension Type: Metric
Tap Style: Spiral Flute Tap Chamfer: Semi-Bottoming, Modified Bottoming
List Number: 16500 Overall Length: 150.00mm
Tap Material: Powdered Metal Number of Pieces: 1
Number of Flutes: 4 Tap Thread Type: Metric Fine
Thread Direction: Right Hand Shank Dia.: 25.93mm
Standards: DIN Includes:
Tap Grouping: Thread Length: 36.00mm
Tap Size: M30 Series: 16500
Cutting Direction - Machining: Right Hand SAE or Metric:
Thread Type: Head Style:
Application: Package Quantity:
Item: Spiral Flute Tap Primary Material Application: Hardened Steel, Stainless Steel, Steel
Tap Shank Standard: DIN Shank Type - Machining: Straight
Thread Pitch: 1.50mm Extended Neck: Yes
Drill Bit Size: 27.92mm, 28.05mm, 28.18mm, 28.31mm, 28.44mm Coolant Fed: Non-Coolant Through
Thread Limit: D9 Primary Material Application ISO Code: H, M, P
Measurement System: Metric Helix Angle: Variable
Shank Length: 80.00mm Features: Sharp Cutting Edge, Variable Helix Flute
Tap Length Standard: DIN Thread Standard: Metric Fine
Secondary Material Application ISO Code: K, N, P Secondary Material Application: Aluminum, Cast Iron, Steel
Square Size: 19.46mm Material Grade - Machining: VC-10
Thread Size: M30x2 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size M30x2, Metric Fine, Overall Length 150.00mm, Powdered Metal, TiCN, Thread Length 36.00mm, Thread Limit D9, Thread Direction Right Hand, Number of Flutes 4

Reviews of Osg #1650007608