Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M33x1.50, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0220460
  • Mfr #: 1650007808
$347.84
  • Number of Pieces: 1
  • Tap Chamfer: Semi-Bottoming, Modified Bottoming
  • Number of Flutes: 4
See full product details
This item ships free.

Osg #1650007808 Specifications

  • Zoro #: G0220460
  • Mfr #: 1650007808
Number of Pieces: 1 Tap Chamfer: Semi-Bottoming, Modified Bottoming
Number of Flutes: 4 Tap Thread Type: Metric Fine
Tap Finish: TiCN Pitch Diameter Limit: D8
Tap Thread Size: M33x1.50 Overall Length: 160.00mm
Tap Dimension Type: Metric List Number: 16500
Tap Material: Powdered Metal Tap Style: Spiral Flute
Shank Dia.: 28.14mm Thread Direction: Right Hand
Tap Grouping: Standards: DIN
Includes: Thread Length: 36.00mm
Tap Size: M33 Cutting Direction - Machining: Right Hand
Series: 16500 Package Quantity:
Application: SAE or Metric:
Head Style: Thread Type:
Item: Spiral Flute Tap Coolant Fed: Non-Coolant Through
Shank Type - Machining: Straight Tap Shank Standard: DIN
Thread Size: M33x1.5 Thread Standard: Metric Fine
Tap Length Standard: DIN Measurement System: Metric
Square Size: 21.11mm Shank Length: 85.00mm
Primary Material Application ISO Code: H, M, P Thread Limit: D8
Primary Material Application: Hardened Steel, Stainless Steel, Steel Material Grade - Machining: VC-10
Features: Sharp Cutting Edge, Variable Helix Flute Secondary Material Application ISO Code: K, N, P
Helix Angle: Variable Secondary Material Application: Aluminum, Cast Iron, Steel
Extended Neck: Yes Thread Pitch: 1.50mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size M33x1.5, Metric Fine, Overall Length 160.00mm, Powdered Metal, TiCN, Thread Length 36.00mm, Thread Limit D8, Thread Direction Right Hand, Number of Flutes 4

Reviews of Osg #1650007808