Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M36x4.00, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0220600
  • Mfr #: 1650008408
$451.24
  • Thread Direction: Right Hand
  • Tap Material: Powdered Metal
  • Number of Pieces: 1
See full product details
This item ships free.

Osg #1650008408 Specifications

  • Zoro #: G0220600
  • Mfr #: 1650008408
Thread Direction: Right Hand Tap Material: Powdered Metal
Number of Pieces: 1 Tap Thread Size: M36x4.00
Shank Dia.: 31.31mm Tap Finish: TiCN
List Number: 16500 Tap Dimension Type: Metric
Tap Style: Spiral Flute Tap Thread Type: Metric Coarse
Number of Flutes: 4 Pitch Diameter Limit: D11
Tap Chamfer: Semi-Bottoming, Modified Bottoming Overall Length: 200.00mm
Standards: DIN Thread Length: 48.00mm
Tap Grouping: Includes:
Tap Size: M36 Cutting Direction - Machining: Right Hand
Series: 16500 SAE or Metric:
Package Quantity: Thread Type:
Head Style: Application:
Item: Spiral Flute Tap Shank Type - Machining: Straight
Shank Length: 85.00mm Thread Pitch: 4.00mm
Coolant Fed: Non-Coolant Through Extended Neck: Yes
Features: Sharp Cutting Edge, Variable Helix Flute Tap Shank Standard: DIN
Secondary Material Application ISO Code: K, N, P Thread Standard: Metric Coarse
Measurement System: Metric Square Size: 23.50mm
Thread Limit: D11 Secondary Material Application: Aluminum, Cast Iron, Steel
Material Grade - Machining: VC-10 Primary Material Application: Hardened Steel, Stainless Steel, Steel
Tap Length Standard: DIN Drill Bit Size: 31.84mm, 32.10mm, 32.36mm, 32.62mm, 32.88mm
Primary Material Application ISO Code: H, M, P Thread Size: M36x4
Helix Angle: Variable Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size M36x4, Metric Coarse, Overall Length 200.00mm, Powdered Metal, TiCN, Thread Length 48.00mm, Thread Limit D11, Thread Direction Right Hand, Number of Flutes 4

Reviews of Osg #1650008408