Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M3x0.35, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0220077
  • Mfr #: 1650004108
$36.67
  • Tap Finish: TiCN
  • Tap Dimension Type: Metric
  • Shank Dia.: 3.58mm
See full product details
Orders over $75 ship free.

Osg #1650004108 Specifications

  • Zoro #: G0220077
  • Mfr #: 1650004108
Tap Finish: TiCN Tap Dimension Type: Metric
Shank Dia.: 3.58mm Number of Pieces: 1
Tap Thread Type: Metric Fine Tap Style: Spiral Flute
Tap Chamfer: Semi-Bottoming, Modified Bottoming List Number: 16500
Overall Length: 56.00mm Tap Thread Size: M3x0.35
Tap Material: Powdered Metal Number of Flutes: 3
Thread Direction: Right Hand Pitch Diameter Limit: D3
Includes: Standards: DIN
Tap Grouping: Thread Length: 4.00mm
Tap Size: M3 Cutting Direction - Machining: Right Hand
Series: 16500 Package Quantity:
Thread Type: Application:
SAE or Metric: Head Style:
Item: Spiral Flute Tap Coolant Fed: Non-Coolant Through
Extended Neck: Yes Measurement System: Metric
Thread Standard: Metric Fine Material Grade - Machining: VC-10
Thread Pitch: 0.35mm Secondary Material Application ISO Code: K, N, P
Helix Angle: Variable 75% Thread Drill Size: 2.65
65% Thread Drill Size: 2.70mm Drill Bit Size: 2.63mm, 2.66mm, 2.68mm, 2.70mm, 2.72mm
Primary Material Application ISO Code: H, M, P Secondary Material Application: Aluminum, Cast Iron, Steel
55% Thread Drill Size: 2.75mm Shank Type - Machining: Straight
Shank Length: 38.00mm Tap Shank Standard: DIN
Thread Size: M3x0.35 Thread Limit: D3
Primary Material Application: Hardened Steel, Stainless Steel, Steel Tap Length Standard: DIN
Features: Sharp Cutting Edge, Variable Helix Flute Square Size: 2.79mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size M3x0.35, Metric Fine, Overall Length 56.00mm, Powdered Metal, TiCN, Thread Length 4.00mm, 75 Percent Thread Drill Size 2.65, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1650004108