Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M4.5x0.50, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0220232
  • Mfr #: 1650004408
$31.00
  • Tap Chamfer: Semi-Bottoming, Modified Bottoming
  • Number of Pieces: 1
  • Tap Thread Size: M4.5x0.50
See full product details
Orders over $75 ship free.

Osg #1650004408 Specifications

  • Zoro #: G0220232
  • Mfr #: 1650004408
Tap Chamfer: Semi-Bottoming, Modified Bottoming Number of Pieces: 1
Tap Thread Size: M4.5x0.50 Thread Direction: Right Hand
Tap Material: Powdered Metal Overall Length: 70.00mm
Pitch Diameter Limit: D3 Shank Dia.: 4.92mm
Tap Thread Type: Metric Fine List Number: 16500
Tap Dimension Type: Metric Tap Finish: TiCN
Number of Flutes: 3 Tap Style: Spiral Flute
Thread Length: 5.00mm Standards: DIN
Tap Size: M4.5 Cutting Direction - Machining: Right Hand
Series: 16500 Item: Spiral Flute Tap
55% Thread Drill Size: 4.15mm Thread Limit: D3
Shank Length: 45.10mm Shank Type - Machining: Straight
Primary Material Application: Hardened Steel, Stainless Steel, Steel Thread Pitch: 0.50mm
Primary Material Application ISO Code: H, M, P Thread Standard: Metric Fine
75% Thread Drill Size: 4.00 Secondary Material Application ISO Code: K, N, P
Tap Length Standard: DIN Helix Angle: Variable
Secondary Material Application: Aluminum, Cast Iron, Steel 65% Thread Drill Size: 4.06mm
Thread Size: M4.5x0.5 Measurement System: Metric
Tap Shank Standard: DIN Square Size: 3.86mm
Material Grade - Machining: VC-10 Drill Bit Size: 4.48mm, 4.51mm, 4.54mm, 4.58mm, 4.61mm
Coolant Fed: Non-Coolant Through Extended Neck: Yes
Features: Sharp Cutting Edge, Variable Helix Flute Shop By: New Low Price
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size M4.5x0.5, Metric Fine, Overall Length 70.00mm, Powdered Metal, TiCN, Thread Length 5.00mm, 75 Percent Thread Drill Size 4.00, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1650004408