Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M4.5x0.75, Bottoming, 3 Flutes, TiCN

  • Zoro #: G0220302
  • Mfr #: 1650010408
$29.52
  • Tap Chamfer: Bottoming
  • Tap Dimension Type: Metric
  • List Number: 16500
See full product details
Orders over $75 ship free.

Osg #1650010408 Specifications

  • Zoro #: G0220302
  • Mfr #: 1650010408
Tap Chamfer: Bottoming Tap Dimension Type: Metric
List Number: 16500 Tap Finish: TiCN
Shank Dia.: 4.92mm Number of Pieces: 1
Tap Thread Size: M4.5x0.75 Tap Thread Type: Metric Coarse
Tap Style: Spiral Flute Tap Material: Powdered Metal
Number of Flutes: 3 Thread Direction: Right Hand
Pitch Diameter Limit: D4 Overall Length: 70.00mm
Tap Grouping: Includes:
Thread Length: 5.00mm Standards: DIN
Tap Size: M4.5 Cutting Direction - Machining: Right Hand
Series: 16500 Application:
Thread Type: SAE or Metric:
Package Quantity: Head Style:
Item: Spiral Flute Tap 65% Thread Drill Size: #24
Secondary Material Application: Aluminum, Cast Iron, Steel Primary Material Application: Hardened Steel, Stainless Steel, Steel
Extended Neck: Yes Square Size: 3.86mm
Features: Sharp Cutting Edge, Variable Helix Flute Helix Angle: Variable
75% Thread Drill Size: #25 Tap Shank Standard: DIN
Material Grade - Machining: VC-10 Secondary Material Application ISO Code: K, N, P
Shank Type - Machining: Straight Thread Limit: D4
Thread Pitch: 0.75mm Thread Size: M4.5x0.75
Coolant Fed: Non-Coolant Through Shank Length: 45.10mm
55% Thread Drill Size: 5/32 in Tap Length Standard: DIN
Primary Material Application ISO Code: H, M, P Drill Bit Size: 3.72mm, 3.77mm, 3.82mm, 3.87mm, 3.92mm
Thread Standard: Metric Coarse Measurement System: Metric
Shop By: New Low Price Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size M4.5x0.75, Metric Coarse, Overall Length 70.00mm, Powdered Metal, TiCN, Thread Length 5.00mm, 75 Percent Thread Drill Size #25, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1650010408