Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M4x0.50, Bottoming, 3 Flutes, TiCN

  • Zoro #: G0220348
  • Mfr #: 1650010108
$25.67
  • Tap Thread Type: Metric Fine
  • Number of Flutes: 3
  • Tap Material: Powdered Metal
See full product details
Orders over $75 ship free.

Osg #1650010108 Specifications

  • Zoro #: G0220348
  • Mfr #: 1650010108
Tap Thread Type: Metric Fine Number of Flutes: 3
Tap Material: Powdered Metal Thread Direction: Right Hand
Number of Pieces: 1 Pitch Diameter Limit: D3
Tap Chamfer: Bottoming Overall Length: 63.00mm
Shank Dia.: 4.26mm Tap Dimension Type: Metric
Tap Thread Size: M4x0.50 Tap Style: Spiral Flute
Tap Finish: TiCN List Number: 16500
Standards: DIN Thread Length: 5.00mm
Tap Size: M4 Cutting Direction - Machining: Right Hand
Series: 16500 Item: Spiral Flute Tap
Measurement System: Metric Extended Neck: Yes
Drill Bit Size: 3.48mm, 3.51mm, 3.54mm, 3.58mm, 3.61mm Coolant Fed: Non-Coolant Through
Thread Size: M4x0.5 Square Size: 3.33mm
Secondary Material Application ISO Code: K, N, P Thread Pitch: 0.50mm
Shank Length: 42.10mm Shank Type - Machining: Straight
Tap Shank Standard: DIN Secondary Material Application: Aluminum, Cast Iron, Steel
Features: Sharp Cutting Edge, Variable Helix Flute 55% Thread Drill Size: 3.65mm
Primary Material Application ISO Code: H, M, P Tap Length Standard: DIN
65% Thread Drill Size: 9/64 in Thread Standard: Metric Fine
Primary Material Application: Hardened Steel, Stainless Steel, Steel Material Grade - Machining: VC-10
Helix Angle: Variable Thread Limit: D3
75% Thread Drill Size: 3.50 Shop By: New Low Price
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size M4x0.5, Metric Fine, Overall Length 63.00mm, Powdered Metal, TiCN, Thread Length 5.00mm, 75 Percent Thread Drill Size 3.50, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1650010108