Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M4x0.70, Bottoming, 3 Flutes, TiCN

  • Zoro #: G0220320
  • Mfr #: 1650010208
$26.69
  • Tap Finish: TiCN
  • Tap Material: Powdered Metal
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.

Osg #1650010208 Specifications

  • Zoro #: G0220320
  • Mfr #: 1650010208
Tap Finish: TiCN Tap Material: Powdered Metal
Number of Pieces: 1 Tap Thread Type: Metric Coarse
Pitch Diameter Limit: D4 Tap Dimension Type: Metric
Thread Direction: Right Hand Overall Length: 63.00mm
List Number: 16500 Tap Thread Size: M4x0.70
Number of Flutes: 3 Shank Dia.: 4.26mm
Tap Chamfer: Bottoming Tap Style: Spiral Flute
Thread Length: 5.00mm Tap Size: M4
Series: 16500 Cutting Direction - Machining: Right Hand
Item: Spiral Flute Tap Helix Angle: Variable
65% Thread Drill Size: 3.40mm Thread Size: M4x0.7
Thread Standard: Metric Coarse Material Grade - Machining: VC-10, V
Thread Pitch: 0.70mm Secondary Material Application ISO Code: K, N, P
Thread Limit: D4 55% Thread Drill Size: 3.50mm
Extended Neck: Yes Secondary Material Application: Aluminum, Cast Iron, Steel
Primary Material Application ISO Code: H, M, P Measurement System: Metric
Primary Material Application: Hardened Steel, Stainless Steel, Steel Tap Shank Standard: ANSI
Features: Sharp Cutting Edge, Stabilizes Chip Shape, Variable Helix Flute, Accelerates chip evacuation, OSG's Proprietary V Coating, Long tool life, Powder Metallurgy HSS, High Wear Resistance Spiral Direction: Right Hand
Shank Type - Machining: Straight 75% Thread Drill Size: 3.30
Shank Length: 42.10mm Coolant Fed: Non-Coolant Through
Drill Bit Size: 3.27mm, 3.32mm, 3.36mm, 3.41mm, 3.45mm Square Size: 3.33mm
Tap Length Standard: DIN Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 63.00mm, Powdered Metal, TiCN, Thread Length 5.00mm, 75 Percent Thread Drill Size 3.30, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1650010208