Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M5x0.50, Bottoming, 3 Flutes, TiCN

  • Zoro #: G0220311
  • Mfr #: 1650010508
$26.20
  • Tap Thread Type: Metric Fine
  • Thread Direction: Right Hand
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.

Osg #1650010508 Specifications

  • Zoro #: G0220311
  • Mfr #: 1650010508
Tap Thread Type: Metric Fine Thread Direction: Right Hand
Number of Pieces: 1 Pitch Diameter Limit: D3
Tap Chamfer: Bottoming Tap Style: Spiral Flute
Overall Length: 70.00mm List Number: 16500
Number of Flutes: 3 Tap Finish: TiCN
Shank Dia.: 4.92mm Tap Material: Powdered Metal
Tap Thread Size: M5x0.50 Tap Dimension Type: Metric
Tap Grouping: Thread Length: 6.00mm
Includes: Standards:
Tap Size: M5 Cutting Direction - Machining: Right Hand
Series: 16500 Thread Type:
Package Quantity: SAE or Metric:
Application: Head Style:
Item: Spiral Flute Tap Secondary Material Application: Aluminum, Cast Iron, Steel
55% Thread Drill Size: #14 Thread Size: M5x0.5
Drill Bit Size: 4.48mm, 4.51mm, 4.54mm, 4.58mm, 4.61mm 75% Thread Drill Size: #16
Tap Length Standard: DIN Primary Material Application: Hardened Steel, Stainless Steel, Steel
Thread Standard: Metric Fine Shank Length: 44.90mm
Extended Neck: Yes Primary Material Application ISO Code: H, M, P
Measurement System: Metric Thread Pitch: 0.50mm
Spiral Direction: Right Hand Shank Type - Machining: Straight
Square Size: 3.86mm Secondary Material Application ISO Code: K, N, P
Tap Shank Standard: ANSI Thread Limit: D3
Coolant Fed: Non-Coolant Through Features: Sharp Cutting Edge, Stabilizes Chip Shape, Variable Helix Flute, Accelerates chip evacuation, OSG's Proprietary V Coating, Long tool life, Powder Metallurgy HSS, High Wear Resistance
Material Grade - Machining: VC-10, V 65% Thread Drill Size: #15
Helix Angle: Variable Shop By: New Low Price
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size M5x0.5, Metric Fine, Overall Length 70.00mm, Powdered Metal, TiCN, Thread Length 6.00mm, 75 Percent Thread Drill Size #16, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1650010508