Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M5x0.80, Bottoming, Metric Coarse, 3 Flutes, TiCN

  • Zoro #: G0220293
  • Mfr #: 1650010608
$24.96
  • List Number: 16500
  • Pitch Diameter Limit: D4
  • Tap Thread Type: Metric Coarse
See full product details
Orders over $75 ship free.

Osg #1650010608 Specifications

  • Zoro #: G0220293
  • Mfr #: 1650010608
List Number: 16500 Pitch Diameter Limit: D4
Tap Thread Type: Metric Coarse Tap Thread Size: M5x0.80
Overall Length: 70.00mm Tap Dimension Type: Metric
Tap Chamfer: Bottoming Tap Style: Spiral Flute
Number of Flutes: 3 Shank Dia.: 4.92mm
Tap Material: Powdered Metal Number of Pieces: 1
Thread Direction: Right Hand Tap Finish: TiCN
Thread Length: 6.00mm Tap Size: M5
Series: 16500 Cutting Direction - Machining: Right Hand
Item: Spiral Flute Tap Material Grade - Machining: VC-10, V
55% Thread Drill Size: 4.40mm Secondary Material Application: Aluminum, Cast Iron, Steel
Features: Sharp Cutting Edge, Stabilizes Chip Shape, Variable Helix Flute, Accelerates chip evacuation, OSG's Proprietary V Coating, Long tool life, Powder Metallurgy HSS, High Wear Resistance Thread Pitch: 0.80mm
Thread Standard: Metric Coarse Tap Length Standard: DIN
Spiral Direction: Right Hand Tap Shank Standard: ANSI
Thread Size: M5x0.8 65% Thread Drill Size: 4.30mm
Helix Angle: Variable Thread Limit: D4
Square Size: 3.86mm Shank Type - Machining: Straight
Extended Neck: Yes Drill Bit Size: 4.17mm, 4.22mm, 4.27mm, 4.32mm, 4.38mm
Primary Material Application: Hardened Steel, Stainless Steel, Steel Coolant Fed: Non-Coolant Through
75% Thread Drill Size: 4.20 Secondary Material Application ISO Code: K, N, P
Primary Material Application ISO Code: H, M, P Shank Length: 44.90mm
Measurement System: Metric Shop By: New Low Price
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 70.00mm, Powdered Metal, TiCN, Thread Length 6.00mm, 75 Percent Thread Drill Size 4.20, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1650010608