Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M6x0.50, Bottoming, 3 Flutes, TiCN

  • Zoro #: G0220442
  • Mfr #: 1650010808
$33.81
  • Tap Style: Spiral Flute
  • Number of Flutes: 3
  • Tap Chamfer: Bottoming
See full product details
Orders over $75 ship free.

Osg #1650010808 Specifications

  • Zoro #: G0220442
  • Mfr #: 1650010808
Tap Style: Spiral Flute Number of Flutes: 3
Tap Chamfer: Bottoming List Number: 16500
Pitch Diameter Limit: D3 Tap Dimension Type: Metric
Tap Material: Powdered Metal Tap Thread Size: M6x0.50
Thread Direction: Right Hand Tap Finish: TiCN
Shank Dia.: 6.47mm Number of Pieces: 1
Tap Thread Type: Metric Fine Overall Length: 80.00mm
Thread Length: 7.00mm Tap Size: M6
Cutting Direction - Machining: Right Hand Series: 16500
Item: Spiral Flute Tap Thread Standard: Metric Fine
Thread Size: M6x0.5 Extended Neck: Yes
Square Size: 4.85mm Tap Length Standard: DIN
Measurement System: Metric Secondary Material Application: Aluminum, Cast Iron, Steel
Primary Material Application ISO Code: H, M, P Tap Shank Standard: ANSI
Thread Limit: D3 Shank Length: 50.10mm
Primary Material Application: Hardened Steel, Stainless Steel, Steel Material Grade - Machining: VC-10, V
Coolant Fed: Non-Coolant Through Spiral Direction: Right Hand
Secondary Material Application ISO Code: K, N, P Helix Angle: Variable
Thread Pitch: 0.50mm Features: Sharp Cutting Edge, Stabilizes Chip Shape, Variable Helix Flute, Accelerates chip evacuation, OSG's Proprietary V Coating, Long tool life, Powder Metallurgy HSS, High Wear Resistance
Shank Type - Machining: Straight Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M6-0.50, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit D3, Tap Material Powdered Metal, Tap Finish V

Reviews of Osg #1650010808