Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M6x0.75, Bottoming, 3 Flutes, TiCN

  • Zoro #: G0220549
  • Mfr #: 1650010908
$32.07
  • Thread Direction: Right Hand
  • Tap Material: Powdered Metal
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.

Osg #1650010908 Specifications

  • Zoro #: G0220549
  • Mfr #: 1650010908
Thread Direction: Right Hand Tap Material: Powdered Metal
Number of Pieces: 1 Tap Chamfer: Bottoming
Overall Length: 80.00mm Pitch Diameter Limit: D4
Tap Finish: TiCN Tap Dimension Type: Metric
Tap Thread Size: M6x0.75 Tap Style: Spiral Flute
Tap Thread Type: Metric Fine List Number: 16500
Number of Flutes: 3 Shank Dia.: 6.47mm
Thread Length: 7.00mm Tap Size: M6
Cutting Direction - Machining: Right Hand Series: 16500
Item: Spiral Flute Tap 55% Thread Drill Size: 5.45mm
Helix Angle: Variable 75% Thread Drill Size: 5.25
Thread Size: M6x0.75 Square Size: 4.85mm
Drill Bit Size: 5.22mm, 5.27mm, 5.32mm, 5.37mm, 5.41mm Tap Shank Standard: ANSI
Shank Length: 50.10mm Coolant Fed: Non-Coolant Through
Secondary Material Application ISO Code: K, N, P Primary Material Application ISO Code: H, M, P
Tap Length Standard: DIN Features: Sharp Cutting Edge, Stabilizes Chip Shape, Variable Helix Flute, Accelerates chip evacuation, OSG's Proprietary V Coating, Long tool life, Powder Metallurgy HSS, High Wear Resistance
Thread Pitch: 0.75mm Secondary Material Application: Aluminum, Cast Iron, Steel
Shank Type - Machining: Straight Spiral Direction: Right Hand
Thread Standard: Metric Fine Primary Material Application: Hardened Steel, Stainless Steel, Steel
65% Thread Drill Size: 5.35mm Measurement System: Metric
Material Grade - Machining: VC-10, V Extended Neck: Yes
Thread Limit: D4 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size M6x0.75, Metric Fine, Overall Length 80.00mm, Powdered Metal, TiCN, Thread Length 7.00mm, 75 Percent Thread Drill Size 5.25, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1650010908