Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M7x0.75, Bottoming, Metric Fine, 3 Flutes, TiCN

  • Zoro #: G0220381
  • Mfr #: 1650011108
$37.20
  • Tap Chamfer: Bottoming
  • Tap Dimension Type: Metric
  • List Number: 16500
See full product details
Orders over $75 ship free.

Osg #1650011108 Specifications

  • Zoro #: G0220381
  • Mfr #: 1650011108
Tap Chamfer: Bottoming Tap Dimension Type: Metric
List Number: 16500 Tap Finish: TiCN
Tap Thread Type: Metric Fine Shank Dia.: 8.07mm
Tap Material: Powdered Metal Tap Style: Spiral Flute
Number of Pieces: 1 Pitch Diameter Limit: D4
Overall Length: 80.00mm Number of Flutes: 3
Thread Direction: Right Hand Tap Thread Size: M7x0.75
Thread Length: 8.00mm Tap Size: M7
Cutting Direction - Machining: Right Hand Series: 16500
Item: Spiral Flute Tap Material Grade - Machining: 16500
Measurement System: Metric Extended Neck: Yes
Shank Length: 50.00mm Primary Material Application: Hardened Steel, Stainless Steel, Steel
Square Size: 6.05mm Thread Limit: D4
Tap Shank Standard: ANSI Primary Material Application ISO Code: H, M, P
Secondary Material Application ISO Code: K, N, P Shank Type - Machining: Straight
Coolant Fed: Non-Coolant Through Thread Size: M7x0.75
Helix Angle: Variable Secondary Material Application: Aluminum, Cast Iron, Steel
Thread Pitch: 0.75mm 55% Thread Drill Size: 6.40mm
65% Thread Drill Size: 1/4 in Thread Standard: Metric Fine
75% Thread Drill Size: D Tap Length Standard: DIN
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M7-0.75, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit D4, Tap Material Powdered Metal, Tap Finish V

Reviews of Osg #1650011108