Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M8x0.75, Bottoming, 3 Flutes, TiCN

  • Zoro #: G0220433
  • Mfr #: 1650011308
$38.01
  • Pitch Diameter Limit: D4
  • Tap Thread Type: Metric Fine
  • Number of Flutes: 3
See full product details
Orders over $75 ship free.

Osg #1650011308 Specifications

  • Zoro #: G0220433
  • Mfr #: 1650011308
Pitch Diameter Limit: D4 Tap Thread Type: Metric Fine
Number of Flutes: 3 Number of Pieces: 1
Thread Direction: Right Hand Tap Thread Size: M8x0.75
Tap Chamfer: Bottoming List Number: 16500
Tap Finish: TiCN Shank Dia.: 8.07mm
Overall Length: 80.00mm Tap Dimension Type: Metric
Tap Material: Powdered Metal Tap Style: Spiral Flute
Thread Length: 8.00mm Tap Size: M8
Series: 16500 Cutting Direction - Machining: Right Hand
Item: Spiral Flute Tap Measurement System: Metric
Tap Shank Standard: ANSI 65% Thread Drill Size: 7.37mm
Shank Length: 47.00mm Thread Limit: D4
Square Size: 6.05mm Shank Type - Machining: Straight
Thread Size: M8x0.75 Secondary Material Application: Aluminum, Cast Iron, Steel
Material Grade - Machining: 16500 Thread Standard: Metric Fine
Thread Pitch: 0.75mm Secondary Material Application ISO Code: K, N, P
Helix Angle: Variable Coolant Fed: Non-Coolant Through
Extended Neck: Yes Primary Material Application: Hardened Steel, Stainless Steel, Steel
75% Thread Drill Size: 7.27 Drill Bit Size: 7.22mm, 7.27mm, 7.32mm, 7.37mm, 7.41mm
Primary Material Application ISO Code: H, M, P Tap Length Standard: DIN
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size M8x0.75, Metric Fine, Overall Length 80.00mm, Powdered Metal, TiCN, Thread Length 8.00mm, 75 Percent Thread Drill Size 7.27, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1650011308