Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M8x1.00, Bottoming, 3 Flutes, TiCN

  • Zoro #: G0220418
  • Mfr #: 1650011408
$34.02
  • Tap Thread Size: M8x1.00
  • Tap Dimension Type: Metric
  • Overall Length: 90.00mm
See full product details
Orders over $75 ship free.

Osg #1650011408 Specifications

  • Zoro #: G0220418
  • Mfr #: 1650011408
Tap Thread Size: M8x1.00 Tap Dimension Type: Metric
Overall Length: 90.00mm Tap Chamfer: Bottoming
Number of Flutes: 3 Pitch Diameter Limit: D5
Tap Style: Spiral Flute Number of Pieces: 1
Thread Direction: Right Hand Tap Finish: TiCN
Tap Material: Powdered Metal Tap Thread Type: Metric Fine
Shank Dia.: 8.07mm List Number: 16500
Thread Length: 10.00mm Standards: ANSI
Tap Size: M8 Cutting Direction - Machining: Right Hand
Series: 16500 Item: Spiral Flute Tap
Coolant Fed: Non-Coolant Through Tap Length Standard: DIN
55% Thread Drill Size: 7.25mm Material Grade - Machining: 16500
Thread Pitch: 1.00mm Secondary Material Application: Aluminum, Cast Iron, Steel
Primary Material Application ISO Code: H, M, P Primary Material Application: Hardened Steel, Stainless Steel, Steel
Helix Angle: Variable Thread Standard: Metric Fine
Square Size: 6.05mm Extended Neck: Yes
Shank Type - Machining: Straight Shank Length: 55.00mm
Measurement System: Metric 75% Thread Drill Size: 7.00
Secondary Material Application ISO Code: K, N, P Tap Shank Standard: ANSI
Thread Size: M8x1 65% Thread Drill Size: 9/32 in
Drill Bit Size: 6.96mm, 7.03mm, 7.09mm, 7.16mm, 7.22mm Thread Limit: D5
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size M8x1, Metric Fine, Overall Length 90.00mm, Powdered Metal, TiCN, Thread Length 10.00mm, 75 Percent Thread Drill Size 7.00, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3

Reviews of Osg #1650011408