Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M9x1.00, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0220241
  • Mfr #: 1650005108
$46.88
  • Tap Style: Spiral Flute
  • Shank Dia.: 9.67mm
  • Number of Flutes: 3
See full product details
Orders over $75 ship free.

Osg #1650005108 Specifications

  • Zoro #: G0220241
  • Mfr #: 1650005108
Tap Style: Spiral Flute Shank Dia.: 9.67mm
Number of Flutes: 3 Number of Pieces: 1
Overall Length: 90.00mm Tap Dimension Type: Metric
Thread Direction: Right Hand Tap Thread Type: Metric Fine
List Number: 16500 Pitch Diameter Limit: D5
Tap Thread Size: M9x1.00 Tap Material: Powdered Metal
Tap Chamfer: Semi-Bottoming, Modified Bottoming Tap Finish: TiCN
Thread Length: 10.00mm Tap Size: M9
Cutting Direction - Machining: Right Hand Series: 16500
Item: Spiral Flute Tap Material Grade - Machining: 16500
Tap Shank Standard: ANSI Helix Angle: Variable
Shank Type - Machining: Straight Secondary Material Application ISO Code: K, N, P
Secondary Material Application: Aluminum, Cast Iron, Steel Primary Material Application ISO Code: H, M, P
Square Size: 7.26mm Thread Standard: Metric Fine
Thread Pitch: 1.00mm Shank Length: 55.00mm
Extended Neck: Yes Primary Material Application: Hardened Steel, Stainless Steel, Steel
Thread Size: M9x1 Thread Limit: D5
Coolant Fed: Non-Coolant Through Tap Length Standard: DIN
Measurement System: Metric Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M9-1.00, Tap Chamfer Modified Bottoming, Number of Flutes 0, Pitch Diameter Limit D5, Tap Material Powdered Metal, Tap Finish V

Reviews of Osg #1650005108