Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Point Tap, 7/8"-14, Plug, 3 Flutes

  • Zoro #: G0223839
  • Mfr #: 1655501808
$155.66
  • Tap Dimension Type: Inch
  • Tap Thread Type: UNF
  • Thread Length: 1 5/16 in
See full product details
This item ships free.

Osg #1655501808 Specifications

  • Zoro #: G0223839
  • Mfr #: 1655501808
Tap Dimension Type: Inch Tap Thread Type: UNF
Thread Length: 1 5/16 in Item: Spiral Point Tap
Overall Length: 4 29/32 in Tap Style: Spiral Point
Shank Dia.: 11/32 in Tap Material: VC-10
Tap Chamfer: Plug Tap Thread Size: 7/8"-14
Thread Direction: Right Hand Number of Pieces: 1
Pitch Diameter Limit: H6 Tap Finish: TiCN
List Number: 16555 Number of Flutes: 3
Standards: Includes:
Tap Grouping: Tap Size: 7/8"
Cutting Direction - Machining: Right Hand Series: 16555
SAE or Metric: Package Quantity:
Head Style: Thread Type:
Application: Shank Type - Machining: Straight
Coolant Fed: Coolant Through Thread Standard: UNF
Primary Material Application ISO Code: H, M, P Tap Length Standard: DIN
Measurement System: Fractional Inch Thread Size: 7/8"-14
Primary Material Application: Hardened Steel, Stainless Steel, Steel 55% Thread Drill Size: 20.90mm
Shank Length: 3 1/32 in Tap Shank Standard: ANSI
65% Thread Drill Size: 13/16 in Secondary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Drill Bit Size: 0.8008 in, 0.8054 in, 0.8101 in, 0.8147 in, 0.8193 in Square Size: 0.5220 in
Extended Neck: Yes Spiral Direction: Neutral
Secondary Material Application ISO Code: K, N, P Thread Limit: H6
Threads per Inch: 14 75% Thread Drill Size: 20.40 mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Point Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 29/32 in, VC-10, TiCN, Right Hand, Thread Length 1 5/16 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H6, Number of Flutes 3

Reviews of Osg #1655501808