Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Point Tap, M3x0.35, Semi-Bottoming, Modified Bottoming

  • Zoro #: G0223452
  • Mfr #: 1651004108
$32.38 9% off
$29.23
  • Tap Material: VC-10
  • Shank Dia.: 3.58mm
  • Tap Thread Type: Metric Fine
See full product details
Orders over $75 ship free.

Osg #1651004108 Specifications

  • Zoro #: G0223452
  • Mfr #: 1651004108
Tap Material: VC-10 Shank Dia.: 3.58mm
Tap Thread Type: Metric Fine Item: Spiral Point Tap
Pitch Diameter Limit: D3 Tap Thread Size: M3x0.35
Number of Pieces: 1 Tap Chamfer: Semi-Bottoming, Modified Bottoming
List Number: 16510 Overall Length: 56.00mm
Tap Dimension Type: Metric Tap Finish: TiCN
Tap Style: Spiral Point Thread Direction: Right Hand
Number of Flutes: 3 Thread Length: 5.00mm
Tap Size: M3 Series: 16510
Cutting Direction - Machining: Right Hand Primary Material Application: Hardened Steel, Stainless Steel, Steel
75% Thread Drill Size: 2.65 mm Thread Size: M3x0.35
Thread Limit: D3 Tap Shank Standard: ANSI
Tap Length Standard: DIN Drill Bit Size: 2.63mm, 2.66mm, 2.68mm, 2.70mm, 2.72mm
Shank Type - Machining: Straight Square Size: 2.79mm
Coolant Fed: Non-Coolant Through 55% Thread Drill Size: 2.75mm
Extended Neck: Yes Measurement System: Metric
65% Thread Drill Size: 2.75mm Spiral Direction: Neutral
Secondary Material Application ISO Code: K, N, P Thread Pitch: 0.35mm
Thread Standard: Metric Fine Primary Material Application ISO Code: H, M, P
Shank Length: 38.00mm Secondary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shop By: New Low Price Class of Fit: JIS 2
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Point Tap, Thread Size M3x0.35, Metric Fine, Overall Length 56.00mm, VC-10, TiCN, Right Hand, Thread Length 5.00mm, 75 Percent Thread Drill Size 2.65 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 3

Reviews of Osg #1651004108