Spiral Point Tap, Plug 3 Flutes
Mfr # 1111505805
Zoro # G9288422
product price: $37.59
/eaKey Features
Shank Dia.
9.30mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1111505805
Zoro #
G9288422
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
86.00mm
Tap Thread Size
M12-1.25
Thread Length
42.00mm
Thread Size
M12x1.25
Drill Bit Size
10.70 mm, 10.78 mm, 10.86 mm, 10.94 mm, 11.03 mm
75% Thread Drill Size
10.78 mm
65% Thread Drill Size
10.94 mm
Square Size
6.98 mm
Shank Length
50.00 mm
Size
M12
Pitch Diameter Limit
D6
Description
Spiral Point Tap, Thread Size M12x1.25, Metric, Overall Length 85 mm, Cobalt, TiN, Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit H6, Class of Fit 4H-6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.