Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

End Mill, Carbide, WXS, 1.5mm, 4 FL, Sq End

  • Zoro #: G0539183
  • Mfr #: 3041015

$103.49

  • Item: Square End Mill
  • List Number: 4540
  • Helix Angle: 45 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #3041015 Specifications

  • Zoro #: G0539183
  • Mfr #: 3041015
Item: Square End Mill List Number: 4540
Helix Angle: 45 Degrees Milling Diameter: 1.50mm
Cast Iron (K) Compatibility: Yes End Mill Cutting Type: Center Cutting
Milling Dia.: 1.50mm Cutting Direction: Right Hand
Non Ferrous (N) Compatibility: No Number of Flutes: 4
Dimension Type: Metric Stainless (M) Compatibility: Yes
Super Alloy (S) Compatibility: No End Mill Style: Square
Overall Length: 60.00mm Hardened (H) Compatibility: Yes
Single End/Double End: Single End Shank Dia.: 6.00mm
End Mill Application: Finishing Finish: WXS
End Mill Material: Carbide Length of Cut: 4.00mm
Steel (P) Compatibility: Yes Grade: High Performance
Material - Machining: Carbide Shank Type - Machining: Shrink Fit
Measurement System: Metric Cutting Direction - Machining: Right Hand
Drilling Tool Configuration: Individual Finish - Machining: WXS
Material Grade - Machining: High Performance Secondary Material Application: Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code: M, S Primary Material Application: Alloy Steel, Carbon Steel, Cast Iron, Hardened Steel, Steel
Primary Material Application ISO Code: H, K, P Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Square End Mill, Grade High Performance, List Number 4540, Square End Mill Style, End Mill Material Carbide, Dimension Type Metric, Milling Diameter 1.50mm, Number of Flutes 4, Single End, Length of Cut 4.00mm, Center End Mill Cutting Type, Overall Length 60.00mm, Finish WXS, Shank Dia. 6.00mm, Cutting Direction Right Hand, Helix Angle 30 Degrees , End Mill Application Finishing

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #3041015