Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
End Mill, Carbide, WXS, 3.0mm, 4 FL, Sq End
  • Zoro #: G0264555
  • Mfr #: 3041030
$74.96
  • Helix Angle: 45 Degrees
  • End Mill Material: Carbide
  • Grade: High Performance
See full product details
This item ships free.

Osg #3041030 Specifications

  • Zoro #: G0264555
  • Mfr #: 3041030
Helix Angle: 45 Degrees End Mill Material: Carbide
Grade: High Performance End Mill Cutting Type: Center Cutting
Hardened (H) Compatibility: Yes Cutting Direction: Right Hand
Steel (P) Compatibility: Yes Single End/Double End: Single End
End Mill Style: Square Shank Dia.: 6.00mm
Length of Cut: 8.00mm List Number: 4540
Number of Flutes: 4 Super Alloy (S) Compatibility: No
Milling Diameter: 3.00mm Non Ferrous (N) Compatibility: No
Dimension Type: Metric Cast Iron (K) Compatibility: Yes
Item: Square End Mill Milling Dia.: 3.00mm
Finish: WXS End Mill Application: Finishing
Overall Length: 60.00mm Stainless (M) Compatibility: Yes
Cutting Direction - Machining: Right Hand Drilling Tool Configuration: Individual
Measurement System: Metric Material - Machining: Carbide
Shank Type - Machining: Shrink Fit Finish - Machining: WXS
Material Grade - Machining: High Performance Secondary Material Application ISO Code: M, S
Secondary Material Application: Nickel, Stainless Steel, Titanium Primary Material Application ISO Code: H, K, P
Primary Material Application: Alloy Steel, Carbon Steel, Cast Iron, Hardened Steel, Steel Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Square End Mill, Grade High Performance, List Number 4540, Square End Mill Style, End Mill Material Carbide, Dimension Type Metric, Milling Diameter 3.00mm, Number of Flutes 4, Single End, Length of Cut 8.00mm, Center End Mill Cutting Type, Overall Length 60.00mm, Finish WXS, Shank Dia. 6.00mm, Cutting Direction Right Hand, Helix Angle 30 Degrees , End Mill Application Finishing

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Osg #3041030