Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
End Mill, XL, Carbide, 5/16, 4 FL, SGL Sq End
  • Zoro #: G0251946
  • Mfr #: 464-3125
$34.05
  • Non Ferrous (N) Compatibility: Yes
  • Cast Iron (K) Compatibility: Yes
  • Single End/Double End: Single End
See full product details
Orders over $50 ship free.

Osg #464-3125 Specifications

  • Zoro #: G0251946
  • Mfr #: 464-3125
Non Ferrous (N) Compatibility: Yes Cast Iron (K) Compatibility: Yes
Single End/Double End: Single End Item: Square End Mill
Helix Angle: 30 Degrees Milling Diameter: 5/16"
Milling Dia.: 5/16" Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: Yes Number of Flutes: 4
End Mill Cutting Type: Center Cutting End Mill Material: Carbide
Shank Dia.: 5/16" Stainless (M) Compatibility: Yes
Length of Cut: 1-1/8" Grade: General Purpose
Dimension Type: Fractional Inch Cutting Direction: Right Hand
End Mill Application: Finishing Finish: Bright (Uncoated)
End Mill Style: Square List Number: 464
Steel (P) Compatibility: Yes Overall Length: 3"
Material - Machining: Carbide Measurement System: Fractional Inch
Cutting Direction - Machining: Right Hand Shank Type - Machining: Straight
Drilling Tool Configuration: Individual Finish - Machining: Bright (Uncoated)
Material Grade - Machining: General Purpose Primary Material Application: Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Hardened Steel, Steel
Primary Material Application ISO Code: H, K, P Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Square End Mill, Grade General Purpose, List Number 464, Square End Mill Style, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Diameter 5/16 In., Number of Flutes 4, Single End, Length of Cut 1-1/8 In., Center End Mill Cutting Type, Overall Length 3 In., Finish Bright (Uncoated), Shank Dia. 5/16 In., Cutting Direction Right Hand, Helix Angle 30 Degrees , End Mill Application Finishing

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Osg #464-3125