Osg
Square End Carbide End Mills
- Zoro #: G601074827
- Mfr #: VGM5-0025
Tap to zoom
Hover or click to zoom
$25.31
- Number of Flutes: 5
- Length of Cut: 9/32 in
- Single End/Double End: Single End
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $25.31
Osg #VGM5-0025 Specifications
- Zoro #: G601074827
- Mfr #: VGM5-0025
- Number of Flutes: 5
- Length of Cut: 9/32 in
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Shank Dia.: 3/16 in
- Overall Length: 2 in
- Corner Radius: Not Applicable
- Series: HY-PRO(R) CARB VGM5
- List Number: VGM5
- Milling Dia.: 3/16 in
- Item: Square End Mill
- Chamfer Width: Not Applicable
- Helix Angle: 40 Degrees
- Neck Dia.: Not Applicable
- Neck Length: Not Applicable
- End Mill Style: Square
- End Mill Application: Finishing
- Flute Type: Helical
- Measurement System: Fractional Inch
- Material - Machining: Carbide
- Coolant Fed: Non-Coolant Through
- Secondary Material Application: Hardened Steel
- Primary Material Application: Cast Iron, Hardened Steel, Heat-Resistant Alloy, Stainless Steel, Steel
- Material Grade - Machining: High Performance
- Primary Material Application ISO Code: H, K, M,P, S
- Finish - Machining: EXO
- Number of Coolant Holes: 0
- Shank Type - Machining: Shrink Fit
- Drilling Tool Configuration: Individual
- Secondary Material Application ISO Code: H
- For Material Hardness: 0 to 45 HRC
- Max. Helix Angle: 40 Degrees
- Country of Origin (subject to change): United States
Description
Square End Carbide End Mills
Reviews of Osg #VGM5-0025
Explore more
- OSG Carbide End Mill, 9/32in dia., 3/4in Cut L 408-2812
- OSG Carbide End Mill, 1/2 in. dia., 5/8 in Cut 455-5001
- OSG Carbide End Mill, 7/16 in dia, 2 in Cut L 455-4377
- OSG Square End Mill, 3/4" dia. Milling 21001411
- OSG Square End Mill, 1.500" L, 0.125" dia. 455-125108
- OSG Carbide End Mill, 1 in. dia., 1 in. Cut L HP450-1000
- OSG Endmill, 7/32 x 1/4 x 5/8 x 2-1/2 TIN 4FL 404-218805
- YG-1 TOOL COMPANY Square End Mill, Single End, 2", HSS 10241HC
- Osg Square End Mills