Osg
Square End Carbide End Mills
- Zoro #: G901074701
- Mfr #: VGM5-0063
Hover or click to zoom Tap to zoom
Key Features
- Number of Flutes: 5
- Length of Cut: 1 in
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Shank Dia.: 1/4 in
- Overall Length: 3 in
- List Number: VGM5
- Item: Square End Mill
$42.00
Subtotal: $42.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Osg
- MFR #VGM5-0063
- Zoro #G901074701
- Country of OriginUnited States
- Category Square End Mills
Dimensions
Length of Cut | 1 in |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Corner Radius | Not Applicable |
Neck Dia. | Not Applicable |
Chamfer Width | Not Applicable |
Milling Dia. | 1/4 in |
Neck Length | Not Applicable |
Details
Number of Flutes | 5 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
List Number | VGM5 |
Item | Square End Mill |
Helix Angle | 40 Degrees |
Series | HY-PRO(R) CARB VGM5 |
End Mill Style | Square |
End Mill Application | Finishing |
Material Grade - Machining | High Performance |
Secondary Material Application ISO Code | H |
Max. Helix Angle | 40 Degrees |
Drilling Tool Configuration | Individual |
Secondary Material Application | Hardened Steel |
Coolant Fed | Non-Coolant Through |
Measurement System | Fractional Inch |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, EXO, Non-Coolant Through, Shrink Fit, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Reviews of Osg #VGM5-0063
Explore more
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L 461-6250
- OSG Square End Carbide End Mills VGM5-0007
- OSG Square End Carbide End Mills VGM7-0093
- OSG Carbide End Mill, 3/16in dia, 5/16in Cut L 455-1876
- OSG Carbide End Mill, 7/16 in dia, 2 in Cut L 455-4377
- OSG Square End Carbide End Mills VGM5-0079
- OSG Endmill, 7/32 x 1/4 x 5/8 x 2-1/2 TIN 4FL 404-218805
- OSG Carbide End Mill, 7/16 in dia, 1 in Cut L 461-4375
- OSG Carbide End Mill, 5/32in dia, 9/16in Cut L 408-1562
- HARVEY TOOL End Mill for Free Machining Steels - Square, 0.0620" (1/16), Length of Cut: 0.1860" 967862-C3
- PROTOTYP endmill AH602511-3/8 AH602511-3/8
- Osg Square End Mills