Osg
Square End Carbide End Mills
- Mfr # VGM5-0095
- Zoro # G501074682
$39.99
/ea
Subtotal: $39.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 9/16 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/8 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- OSG Square End Carbide End Mills VGM5-0089
- OSG Square End Carbide End Mills VGM5-1028
- OSG Square End Mill, 2.000" L, 0.187" dia. 455-156211
- OSG Carbide End Mill, 12mm dia., 26.00mm Cut 91401211
- OSG Carbide End Mill, 25mm dia., 38.00mm Cut 461-9843
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut 461-3125
- OSG Endmill, 7/32 x 1/4 x 5/8 x 2-1/2 TIN 4FL 404-218805
- OSG Advanced Performance End Mills 86300109
- OSG Advanced Performance End Mills 86300809
- QUALTECH Square End Mill, NonCenter Cutting Single End, Series DWCF, 1516 Diameter Cutter, 412 Overal DWCF350A
- OSG Square End Mill, 5/8" dia. Milling 21001211
- Osg End Mills