Osg
Square End Carbide End Mills
Mfr # VGM5-0155
Zoro # G801075419
Free Shipping & Returns
$96.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 2 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/2 in
Explore More Products
- OSG Square End Carbide End Mills VGM5-1017
- OSG Square End Mill, 2.000" L, 0.187" dia. 461-187511
- OSG Square End Mill, 4.000" L, 0.250" dia. 455-250211
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut 455-1251
- OSG Square End Mill, 4.000" L, 0.375" dia. 455-375311
- OSG Carbide End Mill, 5.00mm dia, 16.00mm Cut 461-1968
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut 461-3125
- OSG Square End Mills 84401123
- OSG Square End Carbide End Mills VGM7-0041
- HARVEY TOOL Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut 781416-C3
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 7/8"x5/8"x1-7/8" C75045
- Osg End Mills