Osg
Square End Carbide End Mills
- Zoro #: G401075468
- Mfr #: VGM5-0195
Tap to zoom
Hover or click to zoom
$204.93
- Number of Flutes: 5
- Length of Cut: 2 1/2 in
- Single End/Double End: Single End
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $204.93
Osg #VGM5-0195 Specifications
- Zoro #: G401075468
- Mfr #: VGM5-0195
- Number of Flutes: 5
- Length of Cut: 2 1/2 in
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Shank Dia.: 5/8 in
- Overall Length: 5 in
- Neck Dia.: Not Applicable
- Corner Radius: Not Applicable
- List Number: VGM5
- End Mill Application: Finishing
- Item: Square End Mill
- End Mill Style: Square
- Series: HY-PRO(R) CARB VGM5
- Milling Dia.: 5/8 in
- Chamfer Width: Not Applicable
- Neck Length: Not Applicable
- Helix Angle: 40 Degrees
- Secondary Material Application ISO Code: H
- Secondary Material Application: Hardened Steel
- Finish - Machining: EXO
- Primary Material Application: Cast Iron, Hardened Steel, Heat-Resistant Alloy, Stainless Steel, Steel
- Coolant Fed: Non-Coolant Through
- Material Grade - Machining: High Performance
- Primary Material Application ISO Code: H, K, M,P, S
- Measurement System: Fractional Inch
- Flute Type: Helical
- Drilling Tool Configuration: Individual
- Number of Coolant Holes: 0
- Shank Type - Machining: Shrink Fit
- Max. Helix Angle: 40 Degrees
- For Material Hardness: 0 to 45 HRC
- Material - Machining: Carbide
- Country of Origin (subject to change): United States
Description
Square End Carbide End Mills
Reviews of Osg #VGM5-0195
Explore more
- Osg Square End Carbide End Mills VGM5-1043
- Osg Square End Carbide End Mills VGM5-0013
- Osg Square End Carbide End Mills VGM5-0075
- Osg Square End Carbide End Mills VGM5-0025
- Osg Square End Carbide End Mills VGM5-0043
- Osg Square End Carbide End Mills VGM5-1147
- Osg Square End Carbide End Mills VGM6-0073
- Osg Square End Carbide End Mills VGM6-0037
- Harvey Tool Miniature End Mill - Square - Long Flute 12508-C3
- Kyocera Square End Mill, 0.1200" Cutting Dia, 2FL 00512
- Kyocera Square End Mill, 0.0580" Cutting Dia, 2FL 00496
- Osg End Mills