Osg
Square End Carbide End Mills
Mfr # VGM5-0201
Zoro # G401075420
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 15/16 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/4 in
Explore More Products
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut 461-1250
- OSG Square End Carbide End Mills VGM6-0105
- OSG Square End Carbide End Mills VGM5-0093
- OSG Square End Carbide End Mills VGM5-0043
- OSG Square End Mill, 4.000" L, 0.375" dia. 455-375311
- OSG Square End Carbide End Mills VGM5-0139
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L 461-1875
- OSG Square End Mill, 1.500" L, 0.125" dia. 455-125008
- OSG End Mill, 3/8" Milling dia, 3" L 88300409
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut 455-1251
- WIDIA Varimill, SC 5V0C 1/2x1/2x1x3 R 0 5V0C13005ST
- Osg Square End Mills