Osg
Square End Carbide End Mills
- Zoro #: G101075423
- Mfr #: VGM5-1091
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Number of Flutes: 5
- Length of Cut: 5/8 in
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Shank Dia.: 1/2 in
- Overall Length: 4 in
- Neck Dia.: 0.4750 in
- Helix Angle: 40 Degrees
$102.89
Subtotal: $102.89
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Osg #VGM5-1091 Specifications
- Zoro #: G101075423
- Mfr #: VGM5-1091
- Number of Flutes: 5
- Length of Cut: 5/8 in
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Shank Dia.: 1/2 in
- Overall Length: 4 in
- Neck Dia.: 0.4750 in
- Helix Angle: 40 Degrees
- Chamfer Width: Not Applicable
- End Mill Style: Square
- Series: HY-PRO(R) CARB VGM5-LN
- Corner Radius: Not Applicable
- List Number: VGM5
- Neck Length: 1 1/2 in
- Item: Square End Mill
- End Mill Application: Finishing
- Milling Dia.: 1/2 in
- Coolant Fed: Non-Coolant Through
- Finish - Machining: EXO
- For Material Hardness: 0 to 45 HRC
- Drilling Tool Configuration: Individual
- Material - Machining: Carbide
- Flute Type: Helical
- Measurement System: Fractional Inch
- Shank Type - Machining: Shrink Fit
- Max. Helix Angle: 40 Degrees
- Material Grade - Machining: High Performance
- Primary Material Application ISO Code: H, K, M,P, S
- Primary Material Application: Cast Iron, Hardened Steel, Heat-Resistant Alloy, Stainless Steel, Steel
- Secondary Material Application: Hardened Steel
- Number of Coolant Holes: Not Applicable
- Secondary Material Application ISO Code: H
- Country of Origin (subject to change): United States
Description
Square End Mill, 1/2 in Milling Dia., Carbide, EXO, Non-Coolant Through, Shrink Fit, Length of Cut 5/8 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. 0.4750 in
Reviews of Osg #VGM5-1091
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- OSG Square End Mill, 4.500" L, 1.250" dia. 4513308
- OSG Square End Mill, 1/2" dia. Milling 21000811
- OSG Square End Carbide End Mills VGM5-0189
- OSG Carbide End Mill, 3/4 in. dia, 1 in. Cut L 455-7501
- OSG Square End Carbide End Mills VGM5-0051
- OSG Square End Carbide End Mills VGM5-0031
- OSG Endmill, 7/32 x 1/4 x 5/8 x 2-1/2 TIN 4FL 404-218805
- HARVEY TOOL End Mill for Medium Alloy Steels - Square, 0.0470" (3/64), Length of Cut: 3/8" 62847-C6
- MELIN TOOL CO End Mill, Carbide, GP, Square, 17/64 x 3/4 EMG40-1008-1/2
- PROTOTYP Metric Square End Mills Solid carbide shoulder milling cutters, MC111- MC111-14.0A4B-WJ30TF
- MICRO 100 Square End Mill, 1" Length of Cut, nACRo VHM-500-5K
- Osg End Mills