Osg
Square End Carbide End Mills
- Zoro #: G301074776
- Mfr #: VGM6-0001
Tap to zoom
Hover or click to zoom
$36.33
- Number of Flutes: 6
- Length of Cut: 3/8 in
- Single End/Double End: Single End
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $36.33
Osg #VGM6-0001 Specifications
- Zoro #: G301074776
- Mfr #: VGM6-0001
- Number of Flutes: 6
- Length of Cut: 3/8 in
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Shank Dia.: 1/4 in
- Overall Length: 2 in
- Series: HY-PRO(R) CARB VGM6
- Neck Length: Not Applicable
- Milling Dia.: 1/4 in
- End Mill Application: Finishing
- List Number: VGM6
- Neck Dia.: Not Applicable
- Corner Radius: Not Applicable
- Helix Angle: 37 Degrees
- End Mill Style: Square
- Chamfer Width: Not Applicable
- Item: Square End Mill
- Primary Material Application: Cast Iron, Hardened Steel, Heat-Resistant Alloy, Stainless Steel, Steel
- Secondary Material Application: Hardened Steel
- Secondary Material Application ISO Code: H
- Number of Coolant Holes: 0
- Max. Helix Angle: 37 Degrees
- Material - Machining: Carbide
- Primary Material Application ISO Code: H, K, M,P, S
- Shank Type - Machining: Shrink Fit
- Material Grade - Machining: High Performance
- Coolant Fed: Non-Coolant Through
- Drilling Tool Configuration: Individual
- Finish - Machining: EXO
- Flute Type: Helical
- For Material Hardness: 0 to 45 HRC
- Measurement System: Fractional Inch
- Country of Origin (subject to change): United States
Description
Square End Carbide End Mills
Reviews of Osg #VGM6-0001
Explore more
- OSG Carbide End Mill, 3/8in dia, 1-1/2in Cut L 455-3753
- OSG Square End Carbide End Mills VGM6-0041
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut 455-2500
- OSG Square End Carbide End Mills VGM7-0078
- OSG Carbide End Mill, 5/32in dia, 9/16in Cut L 455-1562
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L 461-3750
- OSG Endmill, 7/32 x 1/4 x 5/8 x 2-1/2 TIN 4FL 404-218805
- MELIN TOOL COMPANY Carbide HP End Mill, Square, 1/4" x 1/2", Number of Flutes: 5 GXMG5-808-ZRN
- MELIN TOOL COMPANY Gnrl Purpose End Mill, Sqr, HSS, 3/4x1-5/8", Number of Flutes: 6 CC-2424-A-TICN
- YG-1 TOOL COMPANY Sq. End Mill, Single End, HSS, 1-3/8 60449
- Osg End Mills