Skip to Main Content
customer-service Help
Osg

Square End Carbide End Mills

Osg Square End Carbide End Mills VGM6-0037
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$56.51
  • Number of Flutes: 6
  • Length of Cut: 1 1/4 in
  • Single End/Double End: Single End
See full product details
Orders over $75 ship free.
Total: $56.51

Osg #VGM6-0037 Specifications

  • Number of Flutes: 6
  • Length of Cut: 1 1/4 in
  • Single End/Double End: Single End
  • End Mill Cutting Type: Center Cutting
  • Shank Dia.: 5/16 in
  • Overall Length: 3 in
  • Neck Dia.: Not Applicable
  • End Mill Style: Square
  • Milling Dia.: 5/16 in
  • Helix Angle: 37 Degrees
  • Corner Radius: Not Applicable
  • Item: Square End Mill
  • Chamfer Width: Not Applicable
  • Series: HY-PRO(R) CARB VGM6
  • List Number: VGM6
  • End Mill Application: Finishing
  • Neck Length: Not Applicable
  • Finish - Machining: EXO
  • For Material Hardness: 0 to 45 HRC
  • Shank Type - Machining: Shrink Fit
  • Material - Machining: Carbide
  • Drilling Tool Configuration: Individual
  • Coolant Fed: Non-Coolant Through
  • Secondary Material Application: Hardened Steel
  • Material Grade - Machining: High Performance
  • Number of Coolant Holes: 0
  • Max. Helix Angle: 37 Degrees
  • Primary Material Application: Cast Iron, Hardened Steel, Heat-Resistant Alloy, Stainless Steel, Steel
  • Secondary Material Application ISO Code: H
  • Primary Material Application ISO Code: H, K, M,P, S
  • Measurement System: Fractional Inch
  • Flute Type: Helical
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Square End Mill, 5/16 in Milling Dia., Carbide, EXO, Non-Coolant Through, Shrink Fit, Length of Cut 1 1/4 in, Overall Length 3 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Reviews of Osg #VGM6-0037