Osg
Square End Carbide End Mills
- Zoro #: G101075539
- Mfr #: VGM7-0021
Tap to zoom
Hover or click to zoom
$40.50
- Number of Flutes: 7
- Length of Cut: 1 1/2 in
- Single End/Double End: Single End
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $40.50
Osg #VGM7-0021 Specifications
- Zoro #: G101075539
- Mfr #: VGM7-0021
- Number of Flutes: 7
- Length of Cut: 1 1/2 in
- Single End/Double End: Single End
- End Mill Cutting Type: Non-Center Cutting
- Shank Dia.: 1/4 in
- Overall Length: 3 in
- Neck Length: Not Applicable
- Neck Dia.: Not Applicable
- Series: HY-PRO(R) CARB VGM7
- Chamfer Width: Not Applicable
- Corner Radius: Not Applicable
- Milling Dia.: 1/4 in
- End Mill Style: Square
- Helix Angle: 36 Degrees
- List Number: VGM7
- Item: Square End Mill
- End Mill Application: Finishing
- Primary Material Application ISO Code: H, K, M,P, S
- Shank Type - Machining: Shrink Fit
- Flute Type: Helical
- Measurement System: Fractional Inch
- Drilling Tool Configuration: Individual
- Number of Coolant Holes: 0
- Coolant Fed: Non-Coolant Through
- Secondary Material Application ISO Code: H
- Secondary Material Application: Hardened Steel
- Material - Machining: Carbide
- For Material Hardness: 0 to 45 HRC
- Primary Material Application: Cast Iron, Hardened Steel, Heat-Resistant Alloy, Stainless Steel, Steel
- Max. Helix Angle: 36 Degrees
- Finish - Machining: EXO
- Material Grade - Machining: High Performance
- Country of Origin (subject to change): United States
Description
Square End Carbide End Mills
Reviews of Osg #VGM7-0021
Explore more
- Osg Square End Carbide End Mills VGM7-0037
- Osg Square End Carbide End Mills VGM5-1028
- Osg Square End Carbide End Mills VGM7-0108
- Osg Square End Carbide End Mills VGM7-0084
- Osg Square End Carbide End Mills VGM5-1024
- Osg Square End Carbide End Mills VGM6-0041
- Osg Square End Carbide End Mills VGM5-0121
- Osg Square End Carbide End Mills VGM7-0005
- Kyocera Square End Mill, 0.0340" Cutting Dia, 2FL 00840
- Kyocera Square End Mill, 0.0070" Cutting Dia, 2FL, AlTiN 02277
- Kyocera Square End Mill, 1.40mm Cutting Dia, 2FL 01835
- Osg Square End Mills